Zoro Homepage

LED Light, Spool

  • Mfr # DI-24V-MSE-LIN-27-016

  • Zoro # G612166016


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC
Color Temperature
2700K
Standards
CAN/CSA C22.2 no. 207-M89, CSA 250.0-08, NEC 410.16.A.1,3, NEC 410.16.C.1,3,5, UL 1598, UL 2464, UL 8750, UL 879, UL Listed 2108
Rated Life
50,000 hr
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-24V-MSE-LIN-27-016
Zoro #
G612166016
UPC #
848333039652
Country of Origin
China

Dimensions

Manufacturer Warranty Length
5 yr
Overall Length
16 3/8 ft
Overall Width
1/8 in
Overall Height
5/16 in

Details

Voltage
24 V DC
Color Temperature
2700K
Standards
CAN/CSA C22.2 no. 207-M89, CSA 250.0-08, NEC 410.16.A.1,3, NEC 410.16.C.1,3,5, UL 1598, UL 2464, UL 8750, UL 879, UL Listed 2108
Rated Life
50,000 hr
Item
LED Light Spool
Color Rendering Index
90
Flexibility
Flexible
Light Output
66 lm
Environmental Rating
Wet Location Rated
Maximum Operating Temperature
176 Degrees F
Maximum Run
16.4 ft
Scale of Flexibility
Micro
Wattage
1.9 W
Cutting Intervals
1 in
Minimum Operating Temperature
-4 Degrees F
Flexibility Direction
Side Bend
Connection Type
Lead Wire

Description

LED Light Spool, Light Color Warm White, Overall Length 16 3/8 ft, Overall Height 5/16 in, Wattage 1.9 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 1 in, Includes LED Light Spool, Color Rendering Index 90, Color Temperature 2700K, Connection Type Lead Wire, Environmental Rating Wet Location Rated, Light Output 66 lm, Manufacturer Warranty Length 5 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 16.4 ft, Minimum Operating Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.