LED Puck Light 12V-24V

  • Mfr # DI-1224V-TRNT2-30-BL
  • Zoro # G623361431
product price: 
$
80.49
/ea

Key Features

Features
Surface and Recess Mounting
Standards
cETLus intertek, ETL Listed, RoHS Compliant
Housing Material
Aluminum
Includes Bulb
No
Overall Length
2 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DI-1224V-TRNT2-30-BL
Zoro #
G623361431
UPC #
848333030413
Country of Origin
China

Dimensions

Overall Length
2 3/4 in
Overall Width
2 3/4 in
Cord Length
56 in
Manufacturers Warranty Length
5 yr Limited
Overall Height
9/16 in
Wire Rope Length
2 3/4 in
Length
2 3/4 in
Fits Chest Size
Surface and Recess Mounting

Details

Features
Surface and Recess Mounting
Standards
cETLus intertek, ETL Listed, RoHS Compliant
Housing Material
Aluminum
Includes Bulb
No
Ambient Temperature - Minimum
-4 Degrees F
Voltage
12 to 24V DC
Color Selectable
Not Selectable
For Bulb Type
Integrated LED
Housing Color
Black
Dimmable
Yes
Lumen Selectable
Not Selectable
Bulb Quantity
0
Series
TRIANT(R) 2
Color Rendering Index
90
Maximum Fixture Wattage
3.3 W
Ambient Temperature - Maximum
122 Degrees F
Color Temperature
3000K
Includes
(2) Mounting Screws, Surface Mount Ring
Item
LED Puck Light 12V-24V
Light Output
361 lm, 392 lm
Connection Type
Plug-In

Description

LED Puck Light 12V-24V, Lighting Technology LED, Connection Type Plug-In, Light Output 361 lm, 392 lm, Color Temperature 3000K, Color Rendering Index 90, Voltage 12 to 24V DC, Overall Length 2 3/4 in, Maximum Fixture Wattage 3.3 W, Dimmable Yes, Housing Color Black, Housing Material Aluminum, Linkable No, Switch Function Not Applicable, Includes Bulb No, Bulb Quantity 0, Cord Length 56 in, Features Surface and Recess Mounting, For Bulb Type Integrated LED

Ratings & reviews