LED Under Cabinet Light

  • Mfr # DI-120V-SABER-08
  • Zoro # G124479901
product price: 
$
63.00
/ea

Key Features

Manufacturers Warranty Length
5 yr Limited
Light Output
256 lm, 265 lm, 270 lm, 279 lm, 280 lm
Maximum Fixture Wattage
5 W
Rated Life
50,000 hr
Color Selectable
Selectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DI-120V-SABER-08
Zoro #
G124479901
UPC #
848333019920
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr Limited
Overall Length
8 in
Overall Height
1 in
Overall Width
3 9/16 in
Wire Rope Length
8 in
Length
8 in
Fits Chest Size
Concealed Self-Contained Mounting, Diffused Lighting with No Hot Spots, Link multiple Fixtures for Long Runs

Details

Light Output
256 lm, 265 lm, 270 lm, 279 lm, 280 lm
Maximum Fixture Wattage
5 W
Rated Life
50,000 hr
Color Selectable
Selectable
Connection Type
Hardwired
Dimming Range
5%
Series
Saber
Ambient Temperature - Maximum
122 Degrees F
Includes Bulb
Yes
Voltage
120V AC
Ambient Temperature - Minimum
-40 Degrees F
For Bulb Type
Integrated LED
Standards
CSA, ETL, IES LM-80-08, NEC 410.16.A.3, NEC 410.16.C.5, UL Listed
Dimmable
Yes
Environmental Rating
Damp Location Rated
Lumen Selectable
Selectable
Dimming Method
ELV/TRIAC
Color Rendering Index
90
Item
Under Cabinet Light
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Features
Concealed Self-Contained Mounting, Diffused Lighting with No Hot Spots, Link multiple Fixtures for Long Runs
Housing Material
Aluminium
Bulb Quantity
1
Housing Color
White
Switch Function
On/Off

Description

Under Cabinet Light, Lighting Technology LED, Connection Type Hardwired, Light Output 256 lm, 265 lm, 270 lm, 279 lm, 280 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 8 in, Maximum Fixture Wattage 5 W, Dimmable Yes, Housing Color White, Housing Material Aluminium, Linkable Yes, Switch Function On/Off, Includes Bulb Yes, Bulb Quantity 1, Dimming Method ELV/TRIAC, Dimming Range 5 Percent, Environmental Rating Damp Location Rated

Ratings & reviews