LED Tape Light Kits
Mfr # DI-24V-BLBSC1-35-100
Zoro # G211934955
product price: $562.99
/ea
Free Shipping & Returns
Key Features
Voltage
24 V DC
Color Temperature
3500K
Standards
CE, RoHS, UL Listed
Rated Life
50,000 hr
Light Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DI-24V-BLBSC1-35-100
Zoro #
G211934955
UPC #
848333022920
Country of Origin
China
Dimensions
Overall Length
100 ft
Manufacturer Warranty Length
7 yr
Overall Height
1/8 in
Overall Width
5/16 in
Details
Voltage
24 V DC
Color Temperature
3500K
Standards
CE, RoHS, UL Listed
Rated Life
50,000 hr
Light Color
White
Dimmable
Yes
Color Rendering Index
90
Item
LED Tape Light Spools
Minimum Operating Temperature
-4 Degrees F
Cutting Intervals
2 in
Maximum Operating Temperature
176 Degrees F
Environmental Rating
Damp Location Rated
Connection Type
Wire
Maximum Run
55 ft
Light Output
126 lm
Wattage
1.5 W
Description
LED Tape Light Spools, Light Color White, Overall Length 100 ft, Overall Height 1/8 in, Wattage 1.5 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 2 in, Includes LED Light Spool, Color Rendering Index 90, Color Temperature 3500K, Connection Type Wire, Environmental Rating Damp Location Rated, Light Output 126 lm, Manufacturer Warranty Length 7 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 55 ft, Minimum Operating Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.