Zoro Homepage

LED Tape Light Kits

  • Mfr # DI-24V-BLBSC2-27-016

  • Zoro # G911934958


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC
Color Temperature
2700K
Standards
CE, RoHS, UL Listed
Rated Life
50,000 hr
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-24V-BLBSC2-27-016
Zoro #
G911934958
UPC #
848333020858
Country of Origin
China

Dimensions

Overall Height
1/8 in
Overall Width
5/16 in
Manufacturer Warranty Length
7 yr
Overall Length
16 3/8 ft

Details

Voltage
24 V DC
Color Temperature
2700K
Standards
CE, RoHS, UL Listed
Rated Life
50,000 hr
Dimmable
Yes
Color Rendering Index
90
Item
LED Tape Light Spools
Light Color
White
Connection Type
Wire
Maximum Operating Temperature
176 Degrees F
Environmental Rating
Damp Location Rated
Cutting Intervals
2 in
Wattage
2.9 W
Minimum Operating Temperature
-4 Degrees F
Maximum Run
40 ft
Light Output
233 lm

Description

LED Tape Light Spools, Light Color White, Overall Length 16 3/8 ft, Overall Height 1/8 in, Wattage 2.9 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 2 in, Includes LED Light Spool, Color Rendering Index 90, Color Temperature 2700K, Connection Type Wire, Environmental Rating Damp Location Rated, Light Output 233 lm, Manufacturer Warranty Length 7 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 40 ft, Minimum Operating Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.