LED Tape Light Kits
Mfr # DI-24V-BLBSC3-27-100
Zoro # G111934963
product price: $1,429.99
/ea
Free Shipping & Returns
Key Features
Voltage
24 V DC
Color Temperature
2700K
Standards
CE, RoHS, UL Listed
Rated Life
50,000 hr
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DI-24V-BLBSC3-27-100
Zoro #
G111934963
UPC #
848333026096
Country of Origin
China
Dimensions
Manufacturer Warranty Length
7 yr
Overall Length
100 ft
Overall Height
1/8 in
Overall Width
5/16 in
Details
Voltage
24 V DC
Color Temperature
2700K
Standards
CE, RoHS, UL Listed
Rated Life
50,000 hr
Item
LED Tape Light Spools
Dimmable
Yes
Color Rendering Index
90
Light Color
White
Maximum Operating Temperature
176 Degrees F
Environmental Rating
Damp Location Rated
Maximum Run
22 ft
Connection Type
Wire
Minimum Operating Temperature
-4 Degrees F
Light Output
338 lm
Wattage
4.5 W
Cutting Intervals
2 in
Description
LED Tape Light Spools, Light Color White, Overall Length 100 ft, Overall Height 1/8 in, Wattage 4.5 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 2 in, Includes LED Light Spool, Color Rendering Index 90, Color Temperature 2700K, Connection Type Wire, Environmental Rating Damp Location Rated, Light Output 338 lm, Manufacturer Warranty Length 7 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 22 ft, Minimum Operating Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.