Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Tape Light Kits

  • Mfr # DI-24V-BLBSC3-40-100

  • Zoro # G911934859


product price: $1,169.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC
Color Temperature
4000K
Standards
CE, RoHS, UL Listed
Rated Life
50,000 hr
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-24V-BLBSC3-40-100
Zoro #
G911934859
UPC #
848333033209
Country of Origin
China

Dimensions

Overall Width
5/16 in
Manufacturer Warranty Length
7 yr
Overall Height
1/8 in
Overall Length
100 ft

Details

Voltage
24 V DC
Color Temperature
4000K
Standards
CE, RoHS, UL Listed
Rated Life
50,000 hr
Color Rendering Index
90
Item
LED Tape Light Spools
Light Color
White
Dimmable
Yes
Wattage
4.5 W
Connection Type
Wire
Maximum Operating Temperature
176 Degrees F
Cutting Intervals
2 in
Light Output
341 lm
Maximum Run
22 ft
Minimum Operating Temperature
-4 Degrees F
Environmental Rating
Damp Location Rated

Description

LED Tape Light Spools, Light Color White, Overall Length 100 ft, Overall Height 1/8 in, Wattage 4.5 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 2 in, Includes LED Light Spool, Color Rendering Index 90, Color Temperature 4000K, Connection Type Wire, Environmental Rating Damp Location Rated, Light Output 341 lm, Manufacturer Warranty Length 7 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 22 ft, Minimum Operating Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.