Zoro Homepage

LED Tape Light Kits

  • Mfr # DI-HD-SM-KIT-WARM-P-016

  • Zoro # G511934983


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC
Color Temperature
2700K
Standards
UL Listed 2108
Rated Life
50,000 hr
Light Color
Warm White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-HD-SM-KIT-WARM-P-016
Zoro #
G511934983
UPC #
848333035012
Country of Origin
China

Dimensions

Manufacturer Warranty Length
7 yr
Overall Width
8 mm
Overall Length
16 3/8 ft
Overall Height
1/16 in

Details

Voltage
24 V DC
Color Temperature
2700K
Standards
UL Listed 2108
Rated Life
50,000 hr
Light Color
Warm White
Item
LED Tape Light Kits
Dimmable
Yes
Includes
STREAMLITE42" female DC adapter splice cable96W plug-in power supply(3) 6in. tape-to-tape jumper terminal blocks(1) Tape-to-Wire terminal block
Color Rendering Index
90
Connection Type
Plug-in
Maximum Operating Temperature
176 Degrees F
Wattage
60 W
Environmental Rating
Damp Location Rated
Cutting Intervals
1 13/16 in
Minimum Operating Temperature
-4 Degrees F
Maximum Run
20ft
Chasing
No
Light Output
300 lm

Description

LED Tape Light Kits, Casing Color Not Applicable, Light Color Warm White, Overall Length 16 3/8 ft, Overall Height 1/16 in, Wattage 60 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 1 13/16 in, Includes (3) 6in Tape-to-Tape Jumper Terminal Blocks, 42 in Female DC Adapter Splice Cable, 96W Plug-in Power Supply, Tape-to-Wire Terminal Block, Bulb Spacing Not Applicable, Casing Material Not Applicable, Chasing No, Color Rendering Index 90, Color Temperature 2700K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.