LED Under Cabinet Light

  • Mfr # DI-120V-SABER-14
  • Zoro # G624480353
product price: 
$
71.62
/ea

Key Features

Manufacturers Warranty Length
5 yr Limited
Rated Life
50,000 hr
Light Output
498 lm, 516 lm, 541 lm, 547 lm
Ambient Temperature - Maximum
122 Degrees F
Dimmable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DI-120V-SABER-14
Zoro #
G624480353
UPC #
848333019937
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr Limited
Overall Height
1 in
Overall Length
14 in
Overall Width
3 9/16 in
Wire Rope Length
14 in
Length
14 in
Fits Chest Size
Concealed Self-Contained Mounting, Diffused Lighting with No Hot Spots, Link multiple Fixtures for Long Runs

Details

Rated Life
50,000 hr
Light Output
498 lm, 516 lm, 541 lm, 547 lm
Ambient Temperature - Maximum
122 Degrees F
Dimmable
Yes
Includes Bulb
Yes
Lumen Selectable
Selectable
Standards
CSA, ETL, IES LM-80-08, NEC 410.16.A.3, NEC 410.16.C.5, UL Listed
Color Rendering Index
90
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
For Bulb Type
Integrated LED
Maximum Fixture Wattage
9 W
Series
Saber
Features
Concealed Self-Contained Mounting, Diffused Lighting with No Hot Spots, Link multiple Fixtures for Long Runs
Dimming Method
ELV/TRIAC
Connection Type
Hardwired
Ambient Temperature - Minimum
-40 Degrees F
Item
Under Cabinet Light
Dimming Range
5%
Color Selectable
Selectable
Voltage
120V AC
Environmental Rating
Damp Location Rated
Housing Material
Aluminium
Housing Color
White
Switch Function
On/Off
Bulb Quantity
1

Description

Under Cabinet Light, Lighting Technology LED, Connection Type Hardwired, Light Output 498 lm, 516 lm, 541 lm, 547 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 14 in, Maximum Fixture Wattage 9 W, Dimmable Yes, Housing Color White, Housing Material Aluminium, Linkable Yes, Switch Function On/Off, Includes Bulb Yes, Bulb Quantity 1, Dimming Method ELV/TRIAC, Dimming Range 5 Percent, Environmental Rating Damp Location Rated

Ratings & reviews