Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LO-PRO Large Jct Box with Double VLM Driver Combo - 12V 60W

  • Mfr # VLM120W-12-LPL

  • Zoro # G401256454


product price: $229.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLM120W-12-LPL
Zoro #
G401256454
UPC #
848333024795
Country of Origin
China

Description

LO-PRO Large Junction Box with Double VLM Driver Combo - 12V 60W
Includes 1 (quantity) Junction box, and 2 (quantity) 60W, 12V, VLM Drivers
The VLM Series LED Driver is the highest efficiency LED power supply with the smallest footprint. Every component selected is the most compact version without sacrificing performance and is UL Listed. To push this concept to its limits, some components that do not exist in the industry were created solely for this innovative low-voltage LED power supply.
DESIGNED IN PACE WITH THE INDUSTRY:
LED lighting technology and quality are advancing every year. Now is the time for LED drivers to stand out. By utilizing advanced 3D design techniques, the amount of empty space left on the board and within the driver housing is drastically reduced. Minimizing noise paths and optimizing the flow of energy through the converter are paramount to success in high density design.
THERMAL EFFICIENCY DEFINED:
VLM Series LED Drivers are potted with precision to conduct heat more uniformly to the bottom and the body of the driver. The entire driver contact surface area is fully utilized to dissipate thermal build-up and deliver reliable power to your lighting.
LO-PRO Junction Box - A low-profile and rugged steel enclosure that complies with electrical codes requiring junction boxes to separate household and low voltage wiring.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.