Zoro Homepage

Plug-In Adapter - Class 2 adapter, 24V 12W, Black

  • Mfr # DI-PA-24V12W-CL2-B

  • Zoro # G1620251


product price: $32.69
/ea

Key Features

Voltage
24V DC
Height
1.9 in
Width
1.3 in
Length
1.3 in
Watts
12 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-PA-24V12W-CL2-B
Zoro #
G1620251
UPC #
848333008498
Country of Origin
China

Dimensions

Height
1.9 in
Width
1.3 in
Length
1.3 in

Details

Voltage
24V DC
Watts
12 W
Connection
DC Plug
Environment
Dry
Compatibility
PWM Dimmers

Description

Plug-In Adapter - Class 2 adapter, 24V 12W, Black
Plug-In Adapter: Class 2 adapter, 24V. Use any standard 120V outlet (non-dimmable).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.