Shop DIODE LED

Recessed Gimbal LED Fixture

  • Mfr # DI-12V-SPOT-RG2-30-32-BA
  • Zoro # G023358864

product price: 
$
73.29
/ea

Key Features

Color Rendering Index
90
Dimmable
Yes
Color Selectable
Not Selectable
Airtight
No
Overall Width
2 1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DI-12V-SPOT-RG2-30-32-BA
Zoro #
G023358864
UPC #
848333025860
Country of Origin
China

Dimensions

Overall Width
2 1/16 in
Wire Rope Length
2 1/16 in
Outside Diameter
2 1/16 in
Nominal Size
2 1/16 in
Overall Height
15/16 in
Manufacturers Warranty Length
5 yr Limited
Overall Length
2 1/16 in
Length
2 1/16 in

Details

Color Rendering Index
90
Dimmable
Yes
Color Selectable
Not Selectable
Airtight
No
Light Output
174 lm
Ambient Temperature - Minimum
-4 Degrees F
Trim Color
Silver
Voltage
12V DC
Housing Color
Silver
IC Rating
Non-IC
Dimming Method
0-10V, ELV/TRIAC
Trim Style
Gimbal
Standards
CSA C22.2 #250.0, ETL 4001928, NEC 410.16.A.3, NEC 410.16.C.5, UL 2108
Maximum Fixture Wattage
2.1 W
Includes
One-Piece Flange
Trim Material
Aluminum
Ceiling Opening Required
1 3/4 in
Lumen Selectable
Not Selectable
Socket Type
Integrated LED
Housing Material
Aluminum
Environmental Rating
Dry Location Rated, Wet Location Rated
Item
Recessed Gimbal LED Fixture
Series
SPOTMOD(R) 2
Fixture Type
New Construction/Remodel
Ambient Temperature - Maximum
122 Degrees F
Color Temperature
3000K

Description

Recessed Gimbal LED Fixture, Ceiling Type Not Applicable, Fixture Type New Construction/Remodel, Nominal Size 2 1/16 in, Light Output 174 lm, Color Temperature 3000K, Color Rendering Index 90, Voltage 12V DC, Overall Height 15/16 in, Lighting Technology LED, IC Rating Non-IC, Airtight No, Trim Color Silver, Trim Style Gimbal, Series SPOTMOD(R) 2, Outside Diameter 2 1/16 in, Ceiling Opening Required 1 3/4 in, Dimmable Yes, Dimming Method 0-10V, ELV/TRIAC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.