Shop WESTGATE
See all product information
Create Account
BUILDER SERIES SNAP-IN COMM. RECESSED LIGHT 6in 7-18W 3CCT WHT, 7W/10W/18W, 30K/35K/40K, White+Green
- Mfr # CRLE6-7-18W-MCTP-WH
- Zoro # G924884684
product price:Â
$
74.79
/ea
Key Features
Beam Angle
90°
Dimmable / Non-Dimmable
0~10V Dimming
Length
8.27 in
Lighting Technology
SMD 2835
Height
5.12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRLE6-7-18W-MCTP-WH
- Zoro #
- G924884684
- UPC #
- 845060089769
- Country of Origin
- Viet Nam
Dimensions
- Length
- 8.27 in
- Height
- 5.12 in
- Width
- 8.27 in
Details
- Beam Angle
- 90°
- Dimmable / Non-Dimmable
- 0~10V Dimming
- Lighting Technology
- SMD 2835
- Finish
- White+Green
- Power Factor
- >0.90
- Rated Life
- 50,000hr
- Voltage
- 120V to 277V
- IP Rating
- Wet Location
- Max. Wattage
- 7W/10W/18W
- Housing Material
- Aluminium+Plastick
- Item
- Builder Series Snap-In Comm. Recessed Light 6In 7-18W 3Cct Wht
- Color Temperature
- 3000 K, 3500 K, 4000 K
- CRI
- >90
- Weight
- 1.65 lb
- Temp. Range
- -4 Degrees to 104 Degrees F
- Lumens
- 100LM/W
Description
The Westgate CRLE6-7-18W-MCTP-WH is a builder series snap-in comm. recessed light 6in 7-18w 3cct wht. It delivers 100LM/W of 30K/35K/40K light at 7W/10W/18W. Operates on 120-277V input power. Constructed of aluminium+plastick in a white+green finish. Dimming: 0-10V Dimming. Key specifications: CRI >90, power factor >0.90, THD <20%, beam angle 90 Deg, operating temperature -4 DegF-104 DegF, 50,000hr rated life, Wet Location ingress protection. Light source: SMD 2835.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.