Zoro Homepage

STREAMLITE Diffused Linear Light, 24V, 400lm, 4000K, 100 ft

  • Mfr # DI-24V-STMLT4-40-100

  • Zoro # G612465836


product price: $1,259.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V
Standards
UL Listed 2108
Height
0.08"
Width
0.31"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-24V-STMLT4-40-100
Zoro #
G612465836
UPC #
848333036866
Country of Origin
China

Dimensions

Height
0.08"
Width
0.31"

Details

Voltage
24V
Standards
UL Listed 2108

Description

100 ft spool. Dot-free linear lighting without any visible LEDs. Ideal for tight spaces and simple, impactful installations.


  • •Uniform, diffused light appears dotless even without a diffusing lens
  • •Very small size, ideal for tight spaces
  • •180o beam angle for even light distribution
  • •Compatible with Terminal Block Connectors, channels, and other popular accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.