Strip Lights
Mfr # DI-24V-BLBSC2-27-W100
Zoro # G711934820
product price: $2,036.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Voltage
24 V DC
Color Temperature
2700K
Standards
UL 2108
Rated Life
50,000 hr
Light Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DI-24V-BLBSC2-27-W100
Zoro #
G711934820
UPC #
848333021596
Country of Origin
China
Dimensions
Overall Length
100 ft
Overall Height
1/8 in
Manufacturer Warranty Length
7 yr
Overall Width
5/16 in
Details
Voltage
24 V DC
Color Temperature
2700K
Standards
UL 2108
Rated Life
50,000 hr
Item
LED Tape Light Spools
Light Color
White
Dimmable
Yes
Color Rendering Index
90
Maximum Run
40 ft
Connection Type
Plug-In
Light Output
209 lm
Maximum Operating Temperature
176 Degrees F
Cutting Intervals
2 in
Minimum Operating Temperature
-4 Degrees F
Wattage
2.9 W
Environmental Rating
Damp Location Rated, Dry Location Rated
Description
LED Tape Light Spools, Light Color White, Overall Length 100 ft, Overall Height 1/8 in, Wattage 2.9 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 2 in, Includes LED Light Spool, Color Rendering Index 90, Color Temperature 2700K, Connection Type Plug-In, Environmental Rating Damp Location Rated, Dry Location Rated, Light Output 209 lm, Manufacturer Warranty Length 7 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 40 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.