Shop NUWATT
See all product information
Create Account
4 Inch Square MR16 LED Retrofit 12v Recessed Downlights, 2700K-5000K, 660LM, GU5.3 Base, 6PK
- Mfr # NW-SQDL-4-MR16-LV-5CT-WH-6P
- Zoro # G115537290
product price:Â
$
162.99
/pk of 6, $27.17/ea
Free Shipping & Returns
Key Features
Lumens
660
Dimmable
Standard Dimmer
Voltage
120V
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NW-SQDL-4-MR16-LV-5CT-WH-6P
- Zoro #
- G115537290
- UPC #
- 810066274655
- Country of Origin
- China
- Lumens
- 660
- Dimmable
- Standard Dimmer
- Voltage
- 120V
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Standards
- Energy Star, JA8 Title 24, ETL
- Fixture Wattage
- 10W
- Housing Material
- Aluminum
- Fixture Shape
- Square
- Finish
- White
- Installation Type
- Retrofit Can Light
- Features
- ‎MR16 LED Bulb Replacement, Square LED Downlight, Low Voltage LED Recessed Lighting, MR16 GU5.3 LED Ceiling Light, 12V Recessed Lights
Dimensions
- Length
- 5 in
- Width
- 5 in
Description
NuWatt's new MR16 LED retrofit is designed for hassle-free installation with its GU5.3 bi-pin base, effortlessly fitting into existing recessed cans as a modern replacement for traditional MR16 bulbs. Offering selectable color temperatures from 2700K Soft White to 5000K Daylight, this versatile low voltage can light meets diverse lighting needs. It efficiently reduces energy consumption by delivering 660 lumens of light while using only 10W of power. This dimmable MR16 ensures smooth dimming from 100% to 10% without flickering, compatible with all standard dimmer switches. The waterproof LED MR16 light square trim and enclosure makes it a reliable wet rated shower light or outdoor soffit light. Certified by ETL, Title 24 JA8, and Energy Star, this MR16 recessed 2 pin LED exemplifies superior quality and energy efficiency. And with a high CRI90+ index, it can also accurately represent the colors of objects. LED lights for bedrooms and living rooms can all benefit from this MR16 CRI 90 downlight.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.