Zoro Homepage

Tape Light 24V, 2700K, Wet Location, 16.4 ft. Spool

  • Mfr # DI-24V-STMLT-27-W016

  • Zoro # G1619700


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Color Temp.
2700K
Voltage
24V DC
Length
16.4 ft
Max. Run
Up to 16.4 ft
Location Rating
Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-24V-STMLT-27-W016
Zoro #
G1619700
UPC #
848333026393
Country of Origin
China

Dimensions

Length
16.4 ft

Details

Color Temp.
2700K
Lumens
221 per ft
Voltage
24V DC
Max. Run
Up to 16.4 ft
Location Rating
Wet

Description

StreamLiteTM Tape Light 24V, 2700K, Wet Location, 16.4 ft. Spool
The lowest profile COB linear lighting for wet locations- STREAMLITE Wet Location features uniform illumination without the need for additional diffused covers or accessories. STREAMLITE delivers premium light quality from a solid stream of light in areas exposed to splashing or water spray with a Rating of IP65. Perfect for areas with low clearance or reflective surfaces to eliminate spot-glare.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.