This item is Discontinued.

Diode Led Tape Light Wet Location 3000K, 16.4 ft. 24V Female DC Plug DI-KIT-24V-STMLT-W-30K-016-FDC

Tape Light Wet Location 3000K, 16.4 ft. 24V Female DC Plug (Discontinued)

  • Mfr # DI-KIT-24V-STMLT-W-30K-016-FDC
  • Zoro # G1621624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DI-KIT-24V-STMLT-W-30K-016-FDC
Zoro #
G1621624
UPC #
848333028410
Country of Origin
China

Description

StreamLiteTM Tape Light Wet Location - 3000K, 16.4 ft., 24V, Female DC Plug
The lowest profile COB linear lighting for wet locations- STREAMLITE Wet Location features uniform illumination without the need for additional diffused covers or accessories. STREAMLITE delivers premium light quality from a solid stream of light in areas exposed to splashing or water spray with a Rating of IP65. Perfect for areas with low clearance or reflective surfaces to eliminate spot-glare.
Plug-In Adapter (included): Class 2 adapter, 24V 24W, White. Use any standard 120V outlet (non-dimmable).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.