Zoro Homepage

Lighting Dimmer Switches

  • Mfr # DI-SXR1-24V96W

  • Zoro # G816267083


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4.13 in
Operating Voltage
24V
Switch Type
3-Way
Color
White
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-SXR1-24V96W
Zoro #
G816267083
UPC #
848333042348
Country of Origin
China

Dimensions

Overall Height
4.13 in
Overall Width
2.13 in
Overall Depth
1.75 in

Details

Operating Voltage
24V
Switch Type
3-Way
Item
Lighting Dimmer Switches
Color
White
Lighting Technology
LED
Number of Switches
1
Switch Style
Rocker On/Off, Slide Dimming
Rated Frequency
50/60 Hz
Series
Switchex
Standards
Title 24 JA8-2016-E, UL Listed
Voltage
24V
Dimming Type
Full Continuous Dimming
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
104 Degrees F
Load Rating @ 120V AC
96W
Wiring Method
Back
Number of Gangs
1
Dimming Method
Line Voltage
Nightlight
No
Illuminated
No
Current Rating
0.8 A (AC), 4 A (DC)
Neutral Required
Yes
Load Rating @ 277V AC
Not Rated
Wiring Connection Type
Wire Leads
Includes Wall Plate
Wall Plate Included

Description

Lighting Dimmer Switches, Lighting Technology LED, Switch Type 3-Way, Operating Voltage 24V, Load Rating @ 120V AC 96W, Switch Style Rocker On/Off, Slide Dimming, Neutral Required Yes, Color White, Load Rating @ 277V AC Not Rated, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Included, Series Switchex, Current Rating 0.8 A (AC), 4 A (DC), Illuminated No, Nightlight No, Number of Gangs 1, Wiring Connection Type Wire Leads, Wiring Method Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.