Shop DIPLOMAT COFFEE
See all product information
Create Account
Classic Gourmet Regular DC-Cup. 10 Gram Medium roast. 100% Arabica. 96cs, 96PK
- Mfr # C-DCCUP-CG96-10R
- Zoro # G723312890
product price:Â
$
44.95
/pk of 96, $0.47/ea
Key Features
Caffeine Type
Regular
Size
1 cup
Number of Pieces
96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-DCCUP-CG96-10R
- Zoro #
- G723312890
- UPC #
- 8.12597E+11
- Country of Origin
- United States
- Item
- Dc-Cup
- Caffeine Type
- Regular
- Number of Pieces
- 96
Dimensions
- Size
- 1 cup
Description
The Classic Gourmet Regular DC-Cup delivers a smooth, balanced coffee experience designed for consistent performance in high-use commercial environments. Crafted from 100% Arabica beans and roasted to a medium profile, this blend offers broad appeal, dependable flavor, and reliable extraction cup after cup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.