Shop DIPLOMAT COFFEE
See all product information
Create Account
Reg Coffee Gourmet Roast 100% Arabica 12 Cup 100cs, 100PK
- Mfr # C-CF-GR-12R-100
- Zoro # G023312897
product price:Â
$
43.15
/pk of 100, $0.43/ea
Key Features
Caffeine Type
Regular
Size
12 cup
Number of Pieces
100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-CF-GR-12R-100
- Zoro #
- G023312897
- UPC #
- 8.12597E+11
- Country of Origin
- United States
Dimensions
- Size
- 12 cup
Details
- Caffeine Type
- Regular
- Item
- Coffee
- Number of Pieces
- 100
Description
The Regular Coffee Gourmet Roast 12-Cup Coffee Packs deliver a bold, well-rounded coffee experience crafted from 100% Arabica beans for smooth flavor and consistent quality. Roasted in a Gourmet Roast style, this regular (caffeinated) coffee offers rich aroma, balanced body, and dependable taste-making it an ideal everyday option for commercial brewing environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.