Shop DIPLOMAT COFFEE
See all product information
Create Account
Decaf Coffee Classic Gourmet 12 Cup 200cs, 200PK
- Mfr # C-CF-CG-12D
- Zoro # G323312788
product price:Â
$
116.99
/pk of 200, $0.58/ea
Free Shipping & Returns
Key Features
Size
12 cup
Number of Pieces
200
Caffeine Type
Decaf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-CF-CG-12D
- Zoro #
- G323312788
- UPC #
- 8.12597E+11
- Country of Origin
- United States
- Number of Pieces
- 200
- Item
- Coffee
- Caffeine Type
- Decaf
Dimensions
- Size
- 12 cup
Description
The Decaf Coffee Classic Gourmet 12-Cup Coffee Packs deliver a smooth, well-balanced decaffeinated coffee experience designed for reliable performance in commercial brewing environments. Crafted in the Classic Gourmet style, this decaf offers approachable flavor and consistent quality without the caffeine, making it suitable for any time of day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.