Decaf Coffee 4 Cup 200cs, 200PK
- Mfr # C-CF-CH-4D
- Zoro # G423313036
product price:Â
$
64.25
/pk of 200, $0.32/ea
Key Features
Caffeine Type
Decaf
Size
4 cup
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-CF-CH-4D
- Zoro #
- G423313036
- UPC #
- 8.12597E+11
- Country of Origin
- United States
- Caffeine Type
- Decaf
- Item
- Coffee
Dimensions
- Size
- 4 cup
Description
The Decaf Coffee 4-Cup Coffee Packs provide a smooth, satisfying decaffeinated coffee option designed for small-batch commercial brewing. Each pack is pre-measured to brew approximately four cups, delivering consistent strength and flavor without the need for measuring or guesswork.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.