Shop DIPLOMAT COFFEE
See all product information
Create Account
Decaf Coffee Gourmet Roast KCup 100cs, 100PK
- Mfr # C-DCCUP-GR-D
- Zoro # G123312919
product price:Â
$
45.99
/pk of 100, $0.46/ea
Key Features
Caffeine Type
Decaf
Number of Pieces
100
Size
1 cup
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-DCCUP-GR-D
- Zoro #
- G123312919
- UPC #
- 8.16215E+11
- Country of Origin
- United States
Dimensions
- Size
- 1 cup
Details
- Item
- Dc-Cup
- Caffeine Type
- Decaf
- Number of Pieces
- 100
Description
The Decaf Coffee Gourmet Roast K-Cup Compatible Pods deliver a smooth, well-balanced decaffeinated coffee experience with the convenience and consistency of single-serve brewing. Crafted in a Gourmet Roast style, this decaf offers approachable flavor, balanced body, and dependable quality-without the caffeine-making it ideal for any time of day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.