Shop DIPLOMAT COFFEE
See all product information
Create Account
Reg Coffee Gourmet Roast 1 Cup 200cs, 200PK
- Mfr # C-CF-GR-1R
- Zoro # G523313042
product price:Â
$
42.95
/pk of 200, $0.21/ea
Key Features
Number of Pieces
200
Size
1 cup
Caffeine Type
Regular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-CF-GR-1R
- Zoro #
- G523313042
- UPC #
- 8.12597E+11
- Country of Origin
- United States
- Number of Pieces
- 200
- Item
- Coffee
- Caffeine Type
- Regular
Dimensions
- Size
- 1 cup
Description
The Regular Coffee Gourmet Roast 1-Cup Pods deliver a bold, well-rounded coffee experience with the convenience of single-serve brewing. Crafted in a Gourmet Roast style, this regular (caffeinated) coffee offers rich flavor, balanced body, and dependable quality-making it a reliable everyday option for commercial and office environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.