This item is Discontinued.

Direct Metals Expanded Sheet, Rsd, 304SS, 8x4ft, 1-1/2-#16 44S15016-48X96

Expanded Sheet, Rsd, 304SS, 8x4ft, 1-1/2-#16 (Discontinued)

  • Mfr # 44S15016-48X96
  • Zoro # G1981478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44S15016-48X96
Zoro #
G1981478
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Thickness
0.220"
Width
4 ft.
Length
8 ft.
Opening Size
1.250 x 2.750"
Trade Size
1-1/2"-#16
Strand Thickness
0.062"
Design Size
1.330 x 3.000"
Width Tolerance
+1.000"
Length Tolerance
+2.000"
Strand Width
0.115"

Details

Temper
2B
Alloy Type
304
Typical Hardness
Not Rated
Yield Strength
Not Rated
Style
Raised
Hardness Scale
Not Rated
Finish
Mill
Item
Expanded Sheet
Tensile Strength
Not Rated
Material
Stainless Steel

Description

Expanded Sheet, Material Stainless Steel, Overall Thickness 0.220 in, Strand Thickness 0.062 in, Strand Width 0.115 in, Trade Size 1 1/2 in-#16, Tensile Strength Not Rated, Length Tolerance +2.000 in, Opening Size 1.250 x 2.750 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.