Zoro Homepage

Oil, Pump, 1 Q

  • Mfr # 8995P-11

  • Zoro # G0875725


product price: $41.39
/ea

Key Features

Food Grade
No
Size
1 qt.
Container Type
Bottle
SAE Grade
Not Specified
ISO Viscosity Grade
Not Specified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8995P-11
Zoro #
G0875725
UPC #
-
Country of Origin
United States

Dimensions

Size
1 qt.
Container Size
1 qt

Details

Item
Vacuum Pump Oil
Food Grade
No
Container Type
Bottle
SAE Grade
Not Specified
ISO Viscosity Grade
Not Specified
Timken OK Load
Not Specified
Application
Directorr Direct-Drive
Lubricant NSF Rating
Not Rated
Four-Ball Wear
Not Specified
Viscosity @ 40C
65 cSt
Viscosity @ 100C
Not Specified
NSF Rating
Not Rated
Series
Welch Premium Oil
For Use With
DIRECTORR Direct-Drive
Type
Vacuum Pump Oil

Description

Vacuum Pump Oil, Container Size 1 qt, Container Type Bottle, ISO Viscosity Grade Not Specified, Food Grade No, Series Welch Premium Oil, Application Directorr Direct-Drive, Viscosity @ 40C 65 cSt, Viscosity @ 100C Not Specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.