This item is Discontinued.

Directv Directv SLMTUE 5 x 7.08 in. Slim Line Under Eave Mount 50A08B09C04; Pack of 4 SLMTUE

Directv SLMTUE 5 x 7.08 in. Slim Line Under Eave Mount 50A08B09C04; Pack of 4 (Discontinued)

  • Mfr # SLMTUE
  • Zoro # G504028019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLMTUE
Zoro #
G504028019
UPC #
818203659808
Country of Origin
China

Description

Features
  • This mount has a 2" outer diameter
  • Supported on rear, bottom & front of eave
  • The under eave mount opens many options as to where the installer can locate the satellite dish
  • Pack of 4
Specifications
  • Base Mount Hole Spacing: 5 x 7.08 in.
  • Weight: 52 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.