DTVAH12AZEL AH 1.2 Antenna AZ/EL Mount
- Mfr # DTVAH12AZEL
- Zoro # G504027913
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Height
14"
Width
15.50"
Compatibility
DIRECTV 1.2m Dish (Alaska/Hawaii)
Device Supported
Antenna
Depth
18"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DTVAH12AZEL
- Zoro #
- G504027913
- UPC #
- 741459790332
- Country of Origin
- China
Dimensions
- Height
- 14"
- Width
- 15.50"
- Depth
- 18"
Details
- Compatibility
- DIRECTV 1.2m Dish (Alaska/Hawaii)
- Device Supported
- Antenna
- Item
- Antenna Mount
Description
Device Support: Flat Panel Display.
Dimensions: 14" H x 15.50" W x 18" D. Top Quality - Manufactured to the highest specifications. High quality components. Satisfaction ensured.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.