SLEAR Under Eave Rafter Mount 50A08B09C06 - Pack of 2
- Mfr # SLEAR
- Zoro # G104028082
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Product Type
Antenna Mount
Device Supported
Antenna
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLEAR
- Zoro #
- G104028082
- UPC #
- -
- Country of Origin
- China
Details
- Product Type
- Antenna Mount
- Device Supported
- Antenna
Description
Features
- Under Eave Rafter Mount 50A08B09C06
- Designed with all kaku foot hole patterns
- For use with 16" or 24" rafter spacing with easy install
- Satellite dishes, and large directional hd tv antennas aerials
- Pack of 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.