Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dirt Devil SimpliStick Bagless Stick Vacuum, 9in Cleaning Path, Red SD20000VR

SimpliStick Bagless Stick Vacuum, 9in Cleaning Path, Red (Discontinued)

  • Mfr # SD20000VR
  • Zoro # G315661573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD20000VR
Zoro #
G315661573
UPC #
46034896301
Country of Origin
China

Dimensions

Height
42.91 in
Cord Length
16 ft
Width
10 in

Details

Replacement Filter
F113
Filter Type
Rinsable
Material
Plastic
Amps
2 A
Recovery Tank Capacity
0.37 qt
Housing Color
Red
Type
Handheld; Stick Upright
Blowers and Vacuums Item
Handheld Vacuum Cleaners
Watts
137 W
Voltage
120 V
Standards
Meets or Exceeds ETL Standard

Description

Tackle messes or handle light cleaning duty with this Dirt Devil SimpliStik corded stick vacuum. Sweep floors or remove dirt from carpets with this versatile vacuum. The lightweight design allows for comfortable carrying up and down stairs and from room to room. With an easy-to-remove cup, this vac requires no bags to collect dust and dirt. The convertible format lets you choose from a traditional upright or hand vacuum, so you can tackle messes of all sizes in minutes. Use the onboard crevice tool to remove stubborn crumbs from baseboards and other tight spaces, and enjoy freedom of movement as you clean with the 16-foot cord. A built-in cord wrap prevents tangles in between uses. The replaceable rinsable filter ensures effortless maintenance, so you can keep this vac in peak working condition. With its compact size, this Dirt Devil SimpliStik stick vacuum tucks away neatly in a cleaning closet for convenient storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.