EMT3 13 Position Rapid Response Kit
- Mfr # DMS-05002RD
- Zoro # G625066532
product price:Â
$
2,236.99
/ea
Free Shipping & Returns
Key Features
Product Type
Rapid Response Kit
Overall Length
30 in
Includes
(13) Key ICS Position Vests, (25) MCI Command Worksheets, (3) Treatment Area Tarps, (50) Wristband Triage Tags, Clipboards, Instructional Flip Chart, Instructional Pamphlet, Pens, Rolling Duffel, Worksheets
Material
Nylon, Polypropylene, Synthetic Paper
Overall Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMS-05002RD
- Zoro #
- G625066532
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Rapid Response Kit
- Product Type
- Rapid Response Kit
- Includes
- (13) Key ICS Position Vests, (25) MCI Command Worksheets, (3) Treatment Area Tarps, (50) Wristband Triage Tags, Clipboards, Instructional Flip Chart, Instructional Pamphlet, Pens, Rolling Duffel, Worksheets
- Material
- Nylon, Polypropylene, Synthetic Paper
- Compatible Product Type
- EMT3 System, ICS Vests, Incident Command Boards, Treatment Are Flags, Treatment Area Tarps, Triage Ribbon Dispensers, Triage Tags
- Color
- Black, Blue, Green, Red, White, Yellow
Dimensions
- Overall Length
- 30 in
- Overall Width
- 18 in
- Overall Height
- 15 in
Description
Rapid Response Kit, Nylon, Polypropylene, Synthetic Paper, Black, Blue, Green, Red, White, Yellow, Includes (13) Key ICS Position Vests, (25) MCI Command Worksheets, (3) Treatment Area Tarps, (50) Wristband Triage Tags, Clipboards, Instructional Flip Chart, Instructional Pamphlet, Pens, Rolling Duffel, Worksheets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.