Shop STANSPORT
See all product information
Create Account
Emergency First Aid Kit, 29-Piece, Plastic
- Mfr # 639
- Zoro # G222781937
product price:Â
$
13.75
/ea
Sold in multiples of 12 for
$165.00
Key Features
Number of Components
29
Length
4.7 in
Housing Material
Plastic
Housing Type
Compact Water-Resistant
Width
3.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 639
- Zoro #
- G222781937
- UPC #
- 011319143531
- Country of Origin
- China
- Number of Components
- 29
- Housing Material
- Plastic
- Housing Type
- Compact Water-Resistant
Dimensions
- Length
- 4.7 in
- Width
- 3.9 in
- Height
- 1.5 in
Description
A first aid kit is one of the most important items to keep on hand at the camp site, in your car or around the house. This Stansport water-resistant emergency first aid kit comes in a water tight plastic case, making it ideal for traveling or backpacking. It is small enough to fit in a pack, tackle box or glove compartment and also features an included carabiner for attaching directly to your pack or gear. Inside is an assortment of 29 first aid and emergency items, including a variety of bandages, medical pads, moleskin and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.