Zoro Homepage

Incident Command Kit, 8 Vests

  • Mfr # DMS 05301

  • Zoro # G5215296


product price: $727.99
/ea
Free Shipping & Returns

Key Features

Color
Silver/Yellow Stripe
Size
Universal
ANSI Class
2
Material
Nylon
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMS 05301
Zoro #
G5215296
UPC #
-
Country of Origin
Multiple

Dimensions

Size
Universal
Vest Length
26 in
Fits Chest Size
62 in
Vest Size
Universal
Length
26 in

Details

Item
Incident Command Kit
Color
Silver/Yellow Stripe
ANSI Class
2
Material
Nylon
Closure Type
Hook-and-Loop
Stripe Color
Silver/Yellow
Safety Vest Color
Assorted
Standards
ANSI Compliant
Safety Vest Legend
Incident Command
Includes
(8) Clipboards and Pens With Forms, (8) Dynamic Position Vests, Durable Carry Bag
Safety Vest ANSI Class
Class 2
Vest Material
Nylon
Features
Vest Closure Type Hook-and-Loop; Fits Chest Size Up to 62"; Vest Length 26"; Responsibility Cards for Each Position with Clipboard and Pen; Includes Durable Carry Bag; Dimensions: 30.00 x 10.00 x 10.00
Vest Closure Type
Hook-and-Loop

Description

Safety Vest, Assorted, Incident Command, Class 2, Vest Size Universal, Vest Closure Type Hook-and-Loop, Vest Material Nylon, Fits Chest Size 62 in, Vest Length 26 in, Stripe Color Silver/Yellow, Standards ANSI Compliant, Includes (8) Clipboards and Pens With Forms, (8) Dynamic Position Vests, Durable Carry Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.