Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Major ICS Vest Kit, 31 Vests

  • Mfr # DMS 05737

  • Zoro # G6179817


product price: $2,151.99
/ea
Free Shipping & Returns

Key Features

Color
Silver/Yellow Stripe
Size
Universal
ANSI Class
2
Material
Nylon
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMS 05737
Zoro #
G6179817
UPC #
-
Country of Origin
Multiple

Dimensions

Size
Universal
Vest Length
26 in
Fits Chest Size
62 in
Vest Size
Universal
Length
26 in

Details

Item
Major ICS Vest Kit
Color
Silver/Yellow Stripe
ANSI Class
2
Material
Nylon
Closure Type
Hook-and-Loop
Stripe Color
Silver/Yellow
Vest Closure Type
Hook-and-Loop
Safety Vest Legend
Incident Command
Vest Material
Nylon
Standards
ANSI Compliant
Safety Vest Color
Assorted
Safety Vest ANSI Class
Class 1
Includes
(31) Clipboards and Pens, (31) Dynamic Position Vests, (31) Responsibility Cards, Durable Carry Bag
Features
Vest Closure Type Hook-and-Loop; Durable Carry Bag; Clipboards; Position Responsibility Cards Included

Description

Safety Vest, Assorted, Incident Command, Class 1, Vest Size Universal, Vest Closure Type Hook-and-Loop, Vest Material Nylon, Fits Chest Size 62 in, Vest Length 26 in, Stripe Color Silver/Yellow, Standards ANSI Compliant, Includes (31) Clipboards and Pens, (31) Dynamic Position Vests, (31) Responsibility Cards, Durable Carry Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.