2-Piece Wedge Lock Nut, M10-1.50, Steel, Class 10, Zinc Plated, 11 mm Ht, 50 PK
- Mfr # NMC 203-01-565
- Zoro # G9445721
product price:Â
$
37.89
/pk of 50, $0.76/ea
Key Features
Hex Type
2-Piece Wedge
Lock Type
2-Piece Wedge
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NMC 203-01-565
- Zoro #
- G9445721
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Lock Nut
- Hex Type
- 2-Piece Wedge
- Lock Type
- 2-Piece Wedge
- Material
- Steel
- Material Grade/Class
- Class 10
- Finish
- Zinc Plated
- System of Measurement
- Metric
- Thread Direction
- Right Hand
- Thread Type
- Metric
- Thread Pitch
- 1.5 mm
- Rockwell Hardness
- HRC30-34
- Pack Size
- Small Pack
- Type
- Wedge Lock Nut
- Fastener Thread Type
- Metric
- Nut Style
- Wedge Lock Nut
- Fastener Thread Direction
- Right Hand
- Fastener Finish
- Zinc
- Basic Material
- Steel
- Material Grade
- Class 10
- Insert Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M10-1.50
- Hex Height
- 11 mm
- Hex Width
- 15 mm
- Flange Dia.
- 20.0 mm
- Washer Outside Diameter
- 20 mm
- Width Across Flats
- 15.0 mm
- Nut Height
- 11.0 mm
- Dia./Thread Size
- M10-1.50
- For Screw Size
- M10
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 10, Thread Size M10x1.50, Hex Width 15 mm, Hex Height 11 mm, Lock Type 2-Piece Wedge, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Insert Material Steel, Pack Size Small Pack, Rockwell Hardness HRC30-34, Thread Pitch 1.5 mm, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.