Shop DISC-LOCK
See all product information
Create Account
2-Piece Wedge Lock Nut, M12-1.75, Steel, Class 10, Zinc Plated, 17 1/2 mm Ht, 50 PK
- Mfr # NMC 205-01-565
- Zoro # G9445737
product price:Â
$
50.89
/pk of 50, $1.02/ea
Key Features
Hex Type
2-Piece Wedge
Lock Type
2-Piece Wedge
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NMC 205-01-565
- Zoro #
- G9445737
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Lock Nut
- Hex Type
- 2-Piece Wedge
- Lock Type
- 2-Piece Wedge
- Material
- Steel
- Material Grade/Class
- Class 10
- Finish
- Zinc Plated
- System of Measurement
- Metric
- Thread Direction
- Right Hand
- Thread Type
- Metric
- Rockwell Hardness
- HRC30-34
- Pack Size
- Small Pack
- Thread Pitch
- 1.75 mm
- Basic Material
- Steel
- Nut Style
- Wedge Lock Nut
- Fastener Thread Type
- Metric
- Fastener Finish
- Zinc
- Material Grade
- Class 10
- Fastener Thread Direction
- Right Hand
- Type
- Wedge Lock Nut
- Insert Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M12-1.75
- Hex Height
- 17 1/2 mm
- Hex Width
- 19 mm
- Flange Dia.
- 25.0 mm
- Washer Outside Diameter
- 25 mm
- Nut Height
- 17.5 mm
- Width Across Flats
- 19.0 mm
- Dia./Thread Size
- M12-1.75
- For Screw Size
- M12
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 10, Thread Size M12x1.75, Hex Width 19 mm, Hex Height 17.5 mm, Lock Type 2-Piece Wedge, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Insert Material Steel, Pack Size Small Pack, Rockwell Hardness HRC30-34, Thread Pitch 1.75 mm, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.