2-Piece Wedge Lock Nut, M16-1.50, Steel, Not Graded, Zinc Plated, 21 mm Ht, 50 PK
Mfr # NMF 207-01-565
Zoro # G9445755
product price:Â $55.35
/pk 50, $1.11/eaKey Features
Hex Type
2-Piece Wedge
Lock Type
2-Piece Wedge
Material
Steel
Material Grade/Class
Not Graded
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NMF 207-01-565
Zoro #
G9445755
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M16-1.50
Hex Height
21 mm
Hex Width
24 mm
Flange Dia.
32.0 mm
Washer Outside Diameter
32 mm
Width Across Flats
24.0 mm
Dia./Thread Size
M16-1.50
Nut Height
21.0 mm
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Not Graded, Thread Size M16x1.50, Hex Width 24 mm, Hex Height 21 mm, Lock Type 2-Piece Wedge, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Insert Material Steel, Pack Size Small Pack, Rockwell Hardness HRC30-34, Thread Pitch 1.5 mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.