Heavy Hex with Washer Lock Nut, 5/8"-11, Steel, Grade 8, Zinc Plated, 50 PK
Mfr # DLTCN-625
Zoro # G9445852
product price: $61.19
/pk 50, $1.22/eaKey Features
Hex Type
Heavy Hex
Lock Type
Heavy Hex with Washer
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DLTCN-625
Zoro #
G9445852
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/8"-11
Flange Dia.
1.265 in
Washer Outside Diameter
1.265 in
Dia./Thread Size
5/8"-11
Details
Item
Lock Nut
Hex Type
Heavy Hex
Lock Type
Heavy Hex with Washer
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Pack Size
Small Pack
Rockwell Hardness
HRC30-34
Fastener Thread Direction
Right Hand
Material Grade
Grade 8
Fastener Thread Type
UNC (Coarse)
Nut Style
Heavy Hex Lock Nut
Type
Heavy Hex Lock Nut
Fastener Finish
Zinc
Basic Material
Steel
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 8, Thread Size 5/8 In.-11, Hex Width 26.97 mm, Hex Height 13.23 mm, Lock Type With Flat Washer, System of Measurement Inch, Hex Type Heavy Hex, Thread Direction Right Hand, Insert Material Steel, Pack Size Small Pack, Rockwell Hardness HRC30-34, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.