Heavy Hex with Washer Lock Nut, 7/8"-9, Steel, Grade 8, Black Oxide, 20 PK
Mfr # DLTCN-875
Zoro # G9445861
product price: $62.99
/pk 20, $3.15/eaKey Features
Hex Type
Heavy Hex
Lock Type
Heavy Hex with Washer
Material
Steel
Material Grade/Class
Grade 8
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLTCN-875
Zoro #
G9445861
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
7/8"-9
Flange Dia.
1.735 in
Washer Outside Diameter
1.735 in
Dia./Thread Size
7/8"-9
Details
Item
Lock Nut
Hex Type
Heavy Hex
Lock Type
Heavy Hex with Washer
Material
Steel
Material Grade/Class
Grade 8
Finish
Black Oxide
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Color
Black
Pack Size
Small Pack
Rockwell Hardness
HRC30-34
Material Grade
Grade 8
Type
Heavy Hex Lock Nut
Fastener Thread Type
UNC (Coarse)
Basic Material
Steel
Nut Style
Heavy Hex Lock Nut
Fastener Thread Direction
Right Hand
Fastener Finish
Black Oxide
Description
Lock Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 8, Thread Size 7/8 In.-9, Hex Width 1 1/2 in, Hex Height 21.74 mm, Lock Type With Flat Washer, System of Measurement Inch, Hex Type Heavy Hex, Thread Direction Right Hand, Color Black, Insert Material Steel, Pack Size Small Pack, Rockwell Hardness HRC30-34, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.