M18-1.50 Zinc Plated Finish Carbon Steel Safety Wheel Lock Nut, 25 pk., PK10

  • Mfr # NMF 2075 M GEO

  • Zoro # G9445895


product price:  $81.55
/pk 10, $8.16/ea

Key Features

Type
Safety Wheel Lock Nut
Material
Steel
Finish
Zinc-Coated
Width Across Flats
34.0 mm
Basic Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NMF 2075 M GEO
Zoro #
G9445895
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width Across Flats
34.0 mm
Dia./Thread Size
M18-1.50
Nut Height
29.0 mm
Flange Dia.
47.5 mm
Thread Size
M18-1.5
Hex Height
29 mm
Hex Width
34 mm
Washer Outside Diameter
47.5 mm

Details

Type
Safety Wheel Lock Nut
Material
Steel
Finish
Zinc-Coated
Item
Lock Nut
Basic Material
Steel
System of Measurement
Metric
Nut Style
Safety Wheel Lock Nut
Fastener Finish
Zinc
Fastener Thread Type
Metric Fine
Fastener Thread Direction
Right Hand
Hex Type
3-Piece Safety Wheel
Rockwell Hardness
HRC30-34
Thread Direction
Right Hand
Thread Type
Metric Fine
Material Grade/Class
Not Graded
Pack Size
Small Pack
Thread Pitch
1.5 mm
Lock Type
3-Piece Safety Wheel

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Not Graded, Thread Size M18x1.50, Hex Width 34 mm, Hex Height 29 mm, Lock Type 3-Piece Safety Wheel, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Insert Material Steel, Pack Size Small Pack, Rockwell Hardness HRC30-34, Thread Pitch 1.5 mm, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.