Wedge Lock Washer, For Screw Size 1-1/2 in Steel, Advanced Corrosion Resistance Finish, 25 PK

  • Mfr # GDP-113

  • Zoro # G9495053


product price:  $124.99
/pk 25, $5.00/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Advanced Corrosion Resistance
Outside Diameter
2.196 in
Minimum Thickness
0.256 in
Maximum Thickness
0.256 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDP-113
Zoro #
G9495053
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
1-1/2 in
Outside Diameter
2.196 in
Minimum Thickness
0.256 in
Maximum Thickness
0.256 in
Inside Diameter
1.523 in
Assembly Thickness
1/4 in
Minimum Inside Diameter
1 33/64 in
Outside Diameter - Maximum
2 13/64 in
Outside Diameter - Minimum
2 13/64 in
Inside Diameter - Maximum
1 33/64 in

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Advanced Corrosion Resistance
System of Measurement
Inch
Material Grade/Class
Case Hardened
Rockwell Hardness
HRC40
Application
General Purpose
For Use With
Bolts
Color
Silver
Resistance Properties
Shock-Resistant, Vibration-Resistant
Pack Size
Small Pack
Lock Washer Type
Wedge Lock
Hardness
40 HRC
Reusable
Not Reusable
Type
Wedge Lock Washer

Description

Lock Washer, Wedge, Carbon Steel, Finish Delta Protect, Fits Bolt Sizes 1-1/2 In., 1-1/2 In., Inside Dia. 1.523 In., Outside Dia. 2.196 In., Thickness 0.256 In., Color Silver, Rockwell Hardness HRC 40-55 Case Hardened, General Purpose, For Use With Bolts, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products