Wedge Lock Washer, For Screw Size 1-1/4 in Steel, Advanced Corrosion Resistance Finish, 25 PK

  • Mfr # GDP-112

  • Zoro # G9495035


product price:  $103.99
/pk 25, $4.16/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Advanced Corrosion Resistance
Outside Diameter
1.875 in
Minimum Thickness
0.265 in
Maximum Thickness
0.265 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDP-112
Zoro #
G9495035
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
1-1/4 in
Outside Diameter
1.875 in
Minimum Thickness
0.265 in
Maximum Thickness
0.265 in
Inside Diameter
1.275 in
Assembly Thickness
17/64 in
Outside Diameter - Minimum
1 7/8 in
Inside Diameter - Maximum
1 9/32 in
Outside Diameter - Maximum
1 7/8 in
Minimum Inside Diameter
1 9/32 in

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Advanced Corrosion Resistance
System of Measurement
Inch
Material Grade/Class
Case Hardened
Application
General Purpose
Color
Silver
Rockwell Hardness
HRC40
For Use With
Bolts
Pack Size
Small Pack
Resistance Properties
Shock-Resistant, Vibration-Resistant
Lock Washer Type
Wedge Lock
Type
Wedge Lock Washer
Hardness
40 HRC
Reusable
Not Reusable

Description

Lock Washer, Wedge, Carbon Steel, Finish Delta Protect, Fits Bolt Sizes 1-1/4 In., 1-1/4 In., Inside Dia. 1.275 In., Outside Dia. 1.875 In., Thickness 0.265 In., Color Silver, Rockwell Hardness HRC 40-55 Case Hardened, General Purpose, For Use With Bolts, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.