Wedge Lock Washer, For Screw Size 1-3/8 in Steel, Advanced Corrosion Resistance Finish, 25 PK

  • Mfr # GDP-117

  • Zoro # G9495044


product price:  $108.99
/pk 25, $4.36/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Advanced Corrosion Resistance
Outside Diameter
2.196 in
Minimum Thickness
0.265 in
Maximum Thickness
0.265 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDP-117
Zoro #
G9495044
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
1-3/8 in
Outside Diameter
2.196 in
Minimum Thickness
0.265 in
Maximum Thickness
0.265 in
Inside Diameter
1.469 in
Assembly Thickness
17/64 in
Outside Diameter - Minimum
2 13/64 in
Minimum Inside Diameter
1 15/32 in
Inside Diameter - Maximum
1 15/32 in
Outside Diameter - Maximum
2 13/64 in

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Advanced Corrosion Resistance
System of Measurement
Inch
Material Grade/Class
Case Hardened
Color
Silver
Rockwell Hardness
HRC40
For Use With
Bolts
Application
General Purpose
Resistance Properties
Shock-Resistant, Vibration-Resistant
Pack Size
Small Pack
Lock Washer Type
Wedge Lock
Type
Wedge Lock Washer
Reusable
Not Reusable
Hardness
40 HRC

Description

Lock Washer, Wedge, Carbon Steel, Finish Delta Protect, Fits Bolt Sizes 1-3/8 In., 1-3/8 In., Inside Dia. 1.469 In., Outside Dia. 2.196 In., Thickness 0.265 In., Color Silver, Rockwell Hardness HRC 40-55 Case Hardened, General Purpose, For Use With Bolts, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products