Zoro Homepage

Wedge Lock Washer, For Screw Size 11 mm Stainless Steel, Plain Finish, 200 PK

  • Mfr # SSM-104

  • Zoro # G9495211


product price: $335.99
/pk 200, $1.68/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
22.4 mm
Minimum Thickness
3.33 mm
Maximum Thickness
3.33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSM-104
Zoro #
G9495211
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
11 mm
Outside Diameter
22.4 mm
Minimum Thickness
3.33 mm
Maximum Thickness
3.33 mm
Inside Diameter
11.43 mm
Assembly Thickness
3.33 mm
Inside Diameter - Maximum
11.43 mm
Outside Diameter - Maximum
22.4 mm
Minimum Inside Diameter
11.43 mm
Outside Diameter - Minimum
22.352 mm

Details

Item
Wedge Lock Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Material Grade/Class
Not Graded
Application
General Purpose
Color
Silver
For Use With
Bolts
Rockwell Hardness
HRC25
Resistance Properties
Shock-Resistant, Vibration-Resistant
Pack Size
Small Pack
Lock Washer Type
Wedge Lock
Type
Wedge Lock Washer
Hardness
25 HRC
Reusable
Not Reusable

Description

Lock Washer, Wedge, Stainless Steel, Finish Plain, Fits Bolt Sizes 11mm, 11mm, Inside Dia. 11.43mm, Outside Dia. 22.35mm, Thickness 3.330mm, Color Silver, Rockwell Hardness HRC 25, General Purpose, For Use With Bolts, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products