Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Wedge Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 100 PK

  • Mfr # SSG-105

  • Zoro # G9495114

CAD Available

product price: $202.99
/pk 100, $2.03/ea
Free Shipping & Returns

Key Features

CAD Drawing
Material
Stainless Steel
Finish
Plain
Outside Diameter
0.937 in
Minimum Thickness
0.136 in
Maximum Thickness
0.136 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSG-105
Zoro #
G9495114
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/2 in
Outside Diameter
0.937 in
Minimum Thickness
0.136 in
Maximum Thickness
0.136 in
Inside Diameter
0.51 in
Assembly Thickness
9/64 in
Outside Diameter - Maximum
15/16 in
Inside Diameter - Maximum
33/64 in
Outside Diameter - Minimum
15/16 in
Minimum Inside Diameter
33/64 in

Details

CAD Available
Yes
Item
Wedge Lock Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
HRC25
Color
Silver
For Use With
Bolts
Application
General Purpose
Resistance Properties
Shock-Resistant, Vibration-Resistant
Pack Size
Small Pack
Lock Washer Type
Wedge Lock
Type
Wedge Lock Washer
Reusable
Not Reusable
Hardness
25 HRC

Description

Lock Washer, Wedge, Stainless Steel, Finish Plain, Fits Bolt Sizes 1/2 In., 1/2 In., Inside Dia. 0.510 In., Outside Dia. 0.937 In., Thickness 0.136 In., Color Silver, Rockwell Hardness HRC 25, General Purpose, For Use With Bolts, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.