Wedge Lock Washer, For Screw Size 14 mm Steel, Advanced Corrosion Resistance Finish, 100 PK

  • Mfr # GDM-106

  • Zoro # G9494807


product price: $62.99
/pk 100, $0.63/ea

Key Features

Material
Steel
Finish
Advanced Corrosion Resistance
Outside Diameter
28.7 mm
Minimum Thickness
4.45 mm
Maximum Thickness
4.45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDM-106
Zoro #
G9494807
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
14 mm
Outside Diameter
28.7 mm
Minimum Thickness
4.45 mm
Maximum Thickness
4.45 mm
Inside Diameter
14.53 mm
Assembly Thickness
4.45 mm
Minimum Inside Diameter
14.529 mm
Inside Diameter - Maximum
14.53 mm
Outside Diameter - Maximum
28.7 mm
Outside Diameter - Minimum
28.651 mm

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Advanced Corrosion Resistance
System of Measurement
Metric
Material Grade/Class
Case Hardened
Color
Silver
Rockwell Hardness
HRC40
For Use With
Bolts
Application
General Purpose
Pack Size
Small Pack
Resistance Properties
Shock-Resistant, Vibration-Resistant
Lock Washer Type
Wedge Lock
Type
Wedge Lock Washer
Hardness
40 HRC
Reusable
Not Reusable

Description

Lock Washer, Wedge, Carbon Steel, Finish Delta Protect, Fits Bolt Sizes 14mm, 14mm, Inside Dia. 14.53mm, Outside Dia. 28.65mm, Thickness 4.45mm, Color Silver, Rockwell Hardness HRC 40-55 Case Hardened, General Purpose, For Use With Bolts, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.