Zoro Homepage

Wedge Lock Washer, For Screw Size 16 mm Stainless Steel, Plain Finish, 100 PK

  • Mfr # SSM-107

  • Zoro # G9495245


product price: $243.99
/pk 100, $2.44/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
31.7 mm
Minimum Thickness
3.4 mm
Maximum Thickness
3.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSM-107
Zoro #
G9495245
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
16 mm
Outside Diameter
31.7 mm
Minimum Thickness
3.4 mm
Maximum Thickness
3.4 mm
Inside Diameter
16.53 mm
Assembly Thickness
3.4 mm
Outside Diameter - Maximum
31.7 mm
Inside Diameter - Maximum
16.53 mm
Minimum Inside Diameter
16.535 mm
Outside Diameter - Minimum
31.674 mm

Details

Item
Wedge Lock Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Material Grade/Class
Not Graded
Color
Silver
Rockwell Hardness
HRC25
For Use With
Bolts
Application
General Purpose
Resistance Properties
Shock-Resistant, Vibration-Resistant
Pack Size
Small Pack
Lock Washer Type
Wedge Lock
Hardness
25 HRC
Reusable
Not Reusable
Type
Wedge Lock Washer

Description

Lock Washer, Wedge, Stainless Steel, Finish Plain, Fits Bolt Sizes 16mm, 16mm, Inside Dia. 16.53mm, Outside Dia. 31.67mm, Thickness 3.400mm, Color Silver, Rockwell Hardness HRC 25, General Purpose, For Use With Bolts, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.