Zoro Homepage

Wedge Lock Washer, For Screw Size 22 mm Stainless Steel, Plain Finish, 50 PK

  • Mfr # SSM-109

  • Zoro # G9495263


product price: $171.99
/pk 50, $3.44/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
37.3 mm
Minimum Thickness
6.1 mm
Maximum Thickness
6.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSM-109
Zoro #
G9495263
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
22 mm
Outside Diameter
37.3 mm
Minimum Thickness
6.1 mm
Maximum Thickness
6.1 mm
Inside Diameter
22.44 mm
Assembly Thickness
6.1 mm
Minimum Inside Diameter
21.158 mm
Inside Diameter - Maximum
22.44 mm
Outside Diameter - Maximum
37.3 mm
Outside Diameter - Minimum
37.338 mm

Details

Item
Wedge Lock Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Material Grade/Class
Not Graded
Application
General Purpose
Color
Silver
Rockwell Hardness
HRC25
For Use With
Bolts
Pack Size
Small Pack
Resistance Properties
Shock-Resistant, Vibration-Resistant
Lock Washer Type
Wedge Lock
Reusable
Not Reusable
Type
Wedge Lock Washer
Hardness
25 HRC

Description

Lock Washer, Wedge, Stainless Steel, Finish Plain, Fits Bolt Sizes 22mm, 22mm, Inside Dia. 22.44mm, Outside Dia. 37.34mm, Thickness 6.100mm, Color Silver, Rockwell Hardness HRC 25, General Purpose, For Use With Bolts, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.