Wedge Lock Washer, For Screw Size 27 mm Steel, Advanced Corrosion Resistance Finish, 25 PK

  • Mfr # GDM-111

  • Zoro # G9494852


product price: $74.19
/pk 25, $2.97/ea

Key Features

Material
Steel
Finish
Advanced Corrosion Resistance
Outside Diameter
43.6 mm
Minimum Thickness
6.5 mm
Maximum Thickness
6.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDM-111
Zoro #
G9494852
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
27 mm
Outside Diameter
43.6 mm
Minimum Thickness
6.5 mm
Maximum Thickness
6.5 mm
Inside Diameter
28.96 mm
Assembly Thickness
6.5 mm
Inside Diameter - Maximum
28.96 mm
Minimum Inside Diameter
28.956 mm
Outside Diameter - Minimum
43.561 mm
Outside Diameter - Maximum
43.6 mm

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Advanced Corrosion Resistance
System of Measurement
Metric
Material Grade/Class
Case Hardened
Color
Silver
Application
General Purpose
Rockwell Hardness
HRC40
For Use With
Bolts
Pack Size
Small Pack
Resistance Properties
Shock-Resistant, Vibration-Resistant
Lock Washer Type
Wedge Lock
Type
Wedge Lock Washer
Hardness
40 HRC
Reusable
Not Reusable

Description

Lock Washer, Wedge, Carbon Steel, Finish Delta Protect, Fits Bolt Sizes 27mm, 27mm, Inside Dia. 28.96mm, Outside Dia. 43.56mm, Thickness 6.50mm, Color Silver, Rockwell Hardness HRC 40-55 Case Hardened, General Purpose, For Use With Bolts, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.